2 in. 150# Gasket

You last purchased this on
 
Garlock

Graphonic® 2 in. 150# Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Garlock

Graphonic® 2 in. 150# Gasket

  • Fast #
  • Part #G6032
  • Item #3909081
  • Manufacturer Part #603-2
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The metal core is completely encapsulated by the compressible sealing element
  • Accommodates a wide variety of temperatures
  • GRAPHONIC® Gaskets with flexible graphite sealing element are an excellent choice for heat exchangers and low pressure applications
  • Chemically resistant
  • Long Service Life
  • Fire Safe (withstood API fire tests)
  • Seals effectively during thermal cycling
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.21, ASME B16.5
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
Graphonic®
Color Finish Category:
Greys
Color Finish Name:
Graphite
Diameter - Inside 1:
2 in
Diameter - Outside:
4-1/8 in
End Connection 1:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel, Graphite
Material Type:
316L
Maximum Temperature:
850
Minimum Temperature:
-400
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
1000 psi
Pressure Class:
150#
Product Type:
Gasket
Thickness:
0.125 in
UL Listed:
No