3 x 1/8 in. 150# 316 Stainless Steel Flexible Gasket
Graphonic® 3 x 1/8 in. 150# 316 Stainless Steel Flexible Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- The metal core is completely encapsulated by the compressible sealing element
- Accommodates a wide variety of temperatures
- GRAPHONIC® Gaskets with flexible graphite sealing element are an excellent choice for heat exchangers and low pressure applications
- Chemically resistant
- Long Service Life
- Fire Safe (withstood API fire tests)
- Seals effectively during thermal cycling
Documents
Specifications
- ASME:
- ASME B16.21, ASME B16.5
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Graphonic®
- Diameter - Inside 1:
- 3-1/2 in
- Diameter - Outside:
- 5-3/8 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Graphite
- Material Type:
- 316L
- Maximum Temperature:
- 850
- Minimum Temperature:
- -400
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 150#
- Product Type:
- Gasket
- Thickness:
- 0.125 in
- UL Listed:
- No