1 in. 150# Plastic Ring Gasket
Gylon® 3504 1 in. 150# Plastic Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reduced creep relaxation
- Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
- Tight seal, Improved performance over conventional PTFE, Reduced product loss and emissions
- Branding and color coding reduces misapplication
- Offers some of the largest sheet sizes in the industry
- Improved material utilization reduces waste
- Withstands a wide range of chemicals for extended service life in a wide variety of applications
- Excellent bolt torque retention
- Will not burn
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM F-36, ASTM F-38, ASTM F-433, ASTM F-104, ASTM F-37B, ASTM F-586, ASTM D-792, ASTM D-1708, ASTM D-149
- Application:
- Hydrocarbons, Solvent, Water, Refrigerant, Cryogenic
- Clean Bagged:
- No
- Collection:
- Gylon® 3504
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 1-313/1000 in
- Diameter - Outside:
- 2-5/8 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Diameter:
- 1 in
- Pressure - Maximum:
- 800 psi
- Pressure Class:
- 150#
- Product Type:
- Ring
- Thickness:
- 0.125 in
- UL Listed:
- No