Gylon® 2 x 1/16 in. 1200 psi Full Face Gasket

Part #G3500FFG116K  |  Item #4146365  |  Manufacturer Part #3500FFG116K

Call for Pricing EACH

Inside Diameter:

2-3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tight seal Improved performance over conventional PTFE
  • Reduced product loss and emissions, Reduced creep relaxation
  • Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
  • Excellent bolt torque retention
  • Withstands a wide range of chemicals for extended service life in a wide variety of applications
  • Offers some of the largest sheet sizes in the industry
  • Improved material utilization reduces waste
  • Branding and color coding reduces misapplication
  • Will not support flame
  • With Flow Direction Arrow

Documents

Specifications

ASME Specifications: ASME B16.5

ASTM Specifications: ASTM F-104

Collection: Gylon®

Color Finish: Fawn

Color Finish Category: Browns

End Connection 1: Gasket

End Connections: Gasket

Fitting Type: Gasket

Flange Type: Full Face

Inside Diameter: 2-3/8 in

Material: Ductile Iron

Maximum Pressure: 1200 psi

Maximum Temperature: 500

Minimum Temperature: -450

NSF Certified: No

Number of Holes: 4 Hole

Origin: Global

Outside Diameter: 6 in

Pipe Diameter: 2 in

Pressure Class: 150#

Thickness: 0.063 in