4 in. Garlock 3500 150# 1/8 Ring Gasket
Gylon® 3500 4 in. Garlock 3500 150# 1/8 Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Improved performance over conventional PTFE
- Reduced product loss and emissions
- Tighter seal
- Branding and color coding reduces misapplication
- Excellent bolt torque retention
- Withstands a wide range of chemicals for extended service life in a wide variety of applications
- Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
- Reduced creep relaxation
- Will not support bacterial growth
- Will not support flame
Specifications
- ASME:
- ASME B16.21, ASME B16.5, ASME B16.47
- ASTM:
- ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104, ASTM F-37B, ASTM F-37B
- Application:
- Chemical Processing, Chlorine, Cryogenic, Food and Beverage, Hydrocarbons, Mining, Nuclear, Oil and Gas, Pharmaceutical, Power Generation, Pulp and Paper, Solvent, Steam, Strong Acids, Wastewater, Water
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Gylon® 3500
- Color Finish Category:
- Browns
- Color Finish Name:
- Fawn
- Diameter - Inside 1:
- 4-1/2 in
- Diameter - Outside:
- 6-7/8 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- NSF Certified:
- No
- Origin:
- Global
- Pipe Diameter:
- 4 in
- Pressure - Maximum:
- 1200 psig
- Pressure Class:
- 150#
- Product Type:
- Ring
- Schedule Class:
- 150
- Thickness:
- 1/8 in
- UL Listed:
- No