Garlock

Gylon® Style 3504 1 x 0.125 in. 150# PTFE Ring Gasket

Part #G3504RG15018G  |  Manufacturer Part #37721-1101

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM D-1708, ASTM F-152, ASTM F-36, ASTM F-37 Class B, ASTM F-38]

Application: [Acids, Chlorine, Cryogenics, Hydrocarbons, Refrigerants, Solvent, Water]

CARB OTC LEED Compliant: No

Clean Bagged: No

Collection: Gylon® Style 3504

Color Finish: Blue

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1 in

Material: Plastic

Material Type: PTFE

Maximum Pressure: 800 psig

Maximum Temperature: 500

Minimum Temperature: -450

NSF Certified: No

Pressure Class: 150#

Product Type: Gasket

Thickness: 0.125 in

UL Listed: No