1.56 in. Rubber Link Seal with Stainless Steel Nut and Bolt

You last purchased this on
 
Garlock

Link-Seal® 1.56 in. Rubber Link Seal with Stainless Steel Nut and Bolt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Garlock

Link-Seal® 1.56 in. Rubber Link Seal with Stainless Steel Nut and Bolt

  • Fast #
  • Part #PLS475S
  • Item #1764257
  • Manufacturer Part #LS475S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Install in up to 75% less time compared to lead-oakum joints, hand-fitted flashings, mastics, or casing boots
  • Rated at 20 psig (40ft of head), which exceeds the performance requirements of most applications
  • Color black
  • Manufactured in an ISO 9001 certified facility
  • Made in USA
  • Standard fasteners have a two-part zinc dichromate and proprietary corrosion inhibiting coating
  • Designed for use as a permanent seal, seal elements are specially compounded to resist aging and attack from ozone, sunlight, water, and a wide range of chemicals
  • Requires Certification

Specifications

ASTM:
ASTM F-593
Collection:
Link-Seal®
Fits Pipe Size:
5 in
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
250
Minimum Temperature:
-40
Tensile Strength:
1450 psi
Thickness:
1.56 in