0 items

Garlock Link-Seal® Link Seal with Stainless Steel Nut & Bolt

PLSS

Thickness

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Link-Seal®
Color Finish
Black
Material
Rubber
Material Type
EPDM
Thickness
0.48 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday