Garlock Plastic, Stainless Steel and Carbon Steel Flexible Gasket

GRWI1506PCFG

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Carbon steel guide ring
  • Durable; easy installation and removal
  • Guide ring simplifies centering of sealing element on the flange face
  • Inner ring acts as compression limiter and protects sealing elements from process media attack
  • Suitable for temperatures from cryogenic to 2,000°F (1,093°C)

SPECIFICATIONS

ASME Specifications
ASME B16.21, ASME B16.47, ASME B16.5
Diameter
8 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic, Stainless Steel
Material Type
316, PTFE
Maximum Temperature
2000
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday