0 items

Garlock BLUE-GARD® 3000 Ring Gasket

G3000RG300A

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Aliphatic Hydrocarbons, Gasoline, Oils, Utility Services, Water
CARB OTC LEED Compliant
No
Clean Bagged
No
Collection
BLUE-GARD® 3000
Color Finish
Blue
Diameter
2 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Maximum Pressure
1000 psi
Maximum Temperature
700
Minimum Temperature
100
NSF Certified
No
Pressure Class
300#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday