0 items

Garlock Gylon® Ring Gasket

G3510RGA

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Maximum PxT 1/8: 250,000 (°F x PSIG)
  • Media: moderate concentrations of acids and caustics, hydrocarbons, solvents, cryogenics, and glass-lined equipment
  • Minimum temperature: -450° F
  • Ring gasket
  • Soft, deformable exterior conforms to surface irregularities; ideal for worn, warped or pitted flanges
  • Stable blue core improves cold flow resistance

SPECIFICATIONS

ASTM Specifications
ASTM D-149, ASTM D-1708, ASTM D-792, ASTM F-104, ASTM F-36, ASTM F-38, ASTM F-433, ASTM F-586
CARB OTC LEED Compliant
No
Collection
Gylon®
Color Finish
Off White
Diameter
8 in
GSA Approved
No
IAPMO Listed
No
Material
Barium Sulfate, Plastic
Material Type
PTFE
Maximum Pressure
1200 psi
Maximum Temperature
500
NSF Certified
No
Pressure Class
150#
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday