Garlock Ring Gasket

G9850RG116

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-149, ASTM F-104, ASTM F-1315, ASTM F-152, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-433, ASTM F-586
Application
Aliphatic Hydrocarbons, Gasoline, Most Refrigerants, Oils, Saturated Steam, Water
Clean Bagged
No
Color Finish
Black
Diameter
1 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Material
Carbon Fiber, Rubber
Material Type
Nitrile
Maximum Pressure
2000 psig
Maximum Temperature
900
Minimum Temperature
100
NSF Certified
No
Pressure Class
150#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday