0 items

Garlock Link-Seal® Rubber Link Seal with Carbon Steel Nut and Bolt

PLS300C

  • THICKNESS
  • PRICE

DESCRIPTION

  • Configure a Link-Seal® modular seal to match your application
  • Long seal life
  • Maximum protection against corrosion
  • Oil, jet fuel, and temperature resistant material available
  • Positive hydrostatic seal

SPECIFICATIONS

ASTM Specifications
ASTM B-633
Collection
Link-Seal®
Material
Rubber
Material Type
EPDM
Thickness
0.69 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday