Garlock Stainless Steel Spiral Gasket with Verdigris

SWG3464V

Diameter

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.5
Diameter
2 in
Material
Graphite, Stainless Steel
Material Type
304
Maximum Pressure
600 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday