695XL Concrete Saw Package
695XL 695XL Concrete Saw Package
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used by general contractors, utility contractors and concrete professionals
- Easy-to-start engine with a higher energy ignition system
- Highest horsepower gas powered cutter by ICS
- When cutting, the saw requires 1 gal of water per minute at 20 psi to help flush grit from chain
- New easy-to-tune carburetor
- Equipped with an integrated water delivery system that supplies water to the blade and reduces airborne particles
- Longer life muffler with reinforced internal baffle
- New piston and cylinder lowers engine temperature
- Fuel tank size: 0.26 gal
Specifications
- Application:
- Brick, Concrete
- Bare Tool or Kit:
- Tool Kit
- Blade Length (in):
- 16 in
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.225 in
- Brand Model Compatibility:
- 695XL-F4/PG, 695XL-PG
- Decibel Rating (dB):
- 104.6 dB
- Height:
- 14 in
- Horsepower:
- 6-4/10 hp
- Ignition System:
- Recoil
- Length:
- 16 in
- Number of Pieces:
- 3 Piece
- Power Source:
- Gas
- RPM:
- 9300
- Saw Type:
- Chain
- Type:
- I575872
- Weight:
- 21 lb
- Width:
- 12 in