8 x 8 x 4 in. Gasket Reducing SDR 35 PVC Sewer Tee

MUL0630

Manufacturer Part #: 063094

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
CSA Certified
CSA B181.1, CSA B181.2
Clean Bagged
No
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 2
8 in
Fitting Size 3
4 in
Fitting Type
Reducing
Maximum Pressure
15 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday