1/2 hp 1-Phase Liquid Propane Piston Air Compressor System (Less Tank)

You last purchased this on
 
Gast Manufacturing

1/2 hp 1-Phase Liquid Propane Piston Air Compressor System (Less Tank)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gast Manufacturing

1/2 hp 1-Phase Liquid Propane Piston Air Compressor System (Less Tank)

  • Fast #
  • Part #G4LCB55SM450GX
  • Item #7035855
  • Manufacturer Part #4LCB-55S-M450GX
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CFM:
3.8 ft3/min
Capacity:
730 gal
Decibel Rating (dB):
75 dB
ETL Listed:
No
Height:
13-7/50 in
Horsepower:
1/2 hp
Length:
16-1/50 in
Maximum Temperature:
104
Phase:
Single Phase
Portable:
No
Power Source:
Electric
Pressure - High:
50
RPM:
1725
Tank Style:
Horizontal
UL Listed:
UL 1450
Volts:
115/230V
Weight:
35 lb
Width:
8-31/50 in