1/2 hp Piston Air Compressor System (Less Tank)

You last purchased this on
 
Gast Manufacturing

1/2 hp Piston Air Compressor System (Less Tank)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gast Manufacturing

1/2 hp Piston Air Compressor System (Less Tank)

  • Fast #
  • Part #G4LCB46SM450GX
  • Item #7035844
  • Manufacturer Part #4LCB-46S-M450GX
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CFM:
3.1 ft3/min
Capacity:
300 gal
Decibel Rating (dB):
75 dB
ETL Listed:
No
Height:
13-8/25 in
Horsepower:
1/2 hp
Length:
16-9/100 in
Maximum Temperature:
104
Phase:
Single Phase
Portable:
No
Power Source:
Electric
Pressure - High:
50
RPM:
1725
Tank Style:
Horizontal
UL Listed:
UL 1450
Volts:
115/230V
Weight:
39.50 lb
Width:
8-47/50 in