1/3 hp 115V 1-Phase Piston Air Compressor System (Less Tank)
1/3 hp 115V 1-Phase Piston Air Compressor System (Less Tank)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CFM:
- 2 ft3/min
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 360 gph
- Height:
- 7-71/100 in
- Horsepower:
- 1/3 hp
- Length:
- 14-49/50 in
- Phase:
- Single Phase
- Pressure - Maximum:
- 80 psi
- UL Listed:
- UL 2125
- Volts:
- 115V
- Width:
- 9-2/5 in