1/4 hp 1-Phase Piston Air Compressor System (Less Tank)

You last purchased this on
 
Gast Manufacturing

1/4 hp 1-Phase Piston Air Compressor System (Less Tank)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gast Manufacturing

1/4 hp 1-Phase Piston Air Compressor System (Less Tank)

  • Fast #
  • Part #G2LAF46SM200EX
  • Item #7035854
  • Manufacturer Part #2LAF-46S-M200EX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CFM:
1.6 ft3/min
Capacity:
150 gal
Decibel Rating (dB):
75 dB
ETL Listed:
No
Height:
8-18/25 in
Horsepower:
1/4 hp
Length:
15-19/20 in
Maximum Temperature:
104
Phase:
Single Phase
Portable:
No
Power Source:
Electric
Pressure - High:
50
RPM:
1725
Tank Style:
Horizontal
UL Listed:
UL 1450
Volts:
115V
Weight:
25 lb
Width:
8-11/100 in