1/4 in. Air Compressor Pressure Switch

You last purchased this on
 
Gast Manufacturing

1/4 in. Air Compressor Pressure Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gast Manufacturing

1/4 in. Air Compressor Pressure Switch

  • Fast #
  • Part #GAK620D
  • Item #7035868
  • Manufacturer Part #AK620D
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Model 46S
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
NSF Certified:
No
Pressure - High:
50
Pressure - Low:
40
Product Type:
Air Compressor Pressure Switch
UL Listed:
Yes