1/6 hp Liquid Propane Piston Air Compressor System (Less Tank)
1/6 hp Liquid Propane Piston Air Compressor System (Less Tank)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CFM:
- 1.25 ft3/min
- Capacity:
- 250 gal
- Decibel Rating (dB):
- 76 dB
- ETL Listed:
- No
- Height:
- 9-17/100 in
- Horsepower:
- 1/6 hp
- Length:
- 13-3/4 in
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Portable:
- No
- Power Source:
- Electric
- Pressure - High:
- 50
- RPM:
- 1725
- Tank Style:
- Horizontal
- UL Listed:
- UL 1450
- Volts:
- 115V
- Weight:
- 23 lb
- Width:
- 9-27/50 in