1-1/2 in. MNPT x Threaded Straight Fitting

You last purchased this on
 
FlashShield+™

1-1/2 in. MNPT x Threaded Straight Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
FlashShield+™

1-1/2 in. MNPT x Threaded Straight Fitting

  • Fast #
  • Part #TXR3FTG24
  • Item #5162381
  • Manufacturer Part #XR3FTG-24
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Tool-less flare design; no special tools are required
  • Metal-to-metal seal, with no split rings, O-rings or gaskets
  • Shield-to-fitting contact for enhanced continuity
  • All components are fully reusable.
  • Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
  • Self-guiding assembly to ensure a perfectly even flare
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
Threaded
End Connections:
MNPT x Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Height:
2-3/4 in
Length:
2-3/4 in
Material:
Brass
Pressure - Maximum:
25 psi