1-1/4 x 1-1/4 x 3/4 x 1 in. Female Malleable Iron 5-Port Manifold
1-1/4 x 1-1/4 x 3/4 x 1 in. Female Malleable Iron 5-Port Manifold
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Central Distribution point for appliance runs
- Multiple mounting options
- Quick & Easy Installation
Specifications
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connection 3:
- Female
- End Connection 4:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Size 4:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 3/4 in x 1 in
- Fitting Type:
- Reducing
- Length:
- 14 in
- Material:
- Malleable Iron
- Outlet Quantity:
- 5