0 items

Gastite Flashshield™ 1/2 in. CSST Stainless Steel Tubing

TFS8

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Annealed 304 stainless steel makes tubing more flexible than brands not heat-treated
  • Corrosion tested and approved
  • Flexibility and durability allows for simple routing through complex building structures and designs
  • Highest lightning resistivity
  • Insulative Outer Jacket provides protection from electrical system faults
  • Listed to ANSI LC1 and ICC-ES PMG LC1027
  • Metallically-Shielded CSST
  • Only CSST to provide protection from electrical system faults & lightning threats
  • Pre-marked by the foot for easy measuring and installation

SPECIFICATIONS

ANSI Specifications
ANSI LC.1
ASTM Specifications
ASTM A-240, ASTM E-184
CSA Certified
Yes
Collection
Flashshield™
Length
500 ft
Material
Stainless Steel
Material Type
304L
Maximum Pressure
150 psi
Pipe Tubing Size
1/2 in
UL Listed
No
Wall Thickness
0.01 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday