1 x 3/4 x 30 in. Push-to-Connect x NPT SDR 11 Domestic Polyethylene Riser with Reducing Coupling
FlashShield™ 1 x 3/4 x 30 in. Push-to-Connect x NPT SDR 11 Domestic Polyethylene Riser with Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Casing is TIG welded to adapter which provides a stronger and higher quality weld joint
- Casing wall thickness exceeds ASTM requirements
- Adapter machined from solid bar stock; not welded
- Bending performed through roll bending as opposed to rotary bending
- Every part is leak tested
Specifications
- ASTM:
- ASTM D-2513
- Application:
- Polyethylene Pipe
- Collection:
- FlashShield™
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- NPT
- End Connections:
- Push-to-Connect x NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Coupling, Reducing, Riser
- Height:
- 3/4 in
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic
- Schedule Class:
- SDR 11
- Weight:
- 8 lb