Gastite

1 in. IPS x NPT Transition Fitting

Part #TTRANS16IPS  |  Manufacturer Part #TRANS-16-IPS

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #TTRANS12Mfr. Part #TRANS-12

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #TTRANS16IPSMfr. Part #TRANS-16-IPS

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Cost Effective Joining
  • Simple Assembly
  • Uni-body design eliminating external parts
  • Pressure rating that meets or exceeds the maximum design pressure of the piping system
  • Meets or exceeds all D.O.T., ASTM and NFPA 58 requirements

Specifications

End Connection 1: IPS

End Connection 2: NPT

End Connections: IPS x NPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Height: 7-1/2 in

Length: 9-1/2 in