1 in. Jacket Stripper
1 in. Jacket Stripper
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For cutting and removal of CSST jacket allowing for a clean and proper fitting assembly
Specifications
- Cutting Capacity:
- 1 in
- Length:
- 2-1/2 in
- Material:
- Plastic
- UL Listed:
- No