1/2 in. NPT Natural Gas Pressure Regulator

Part #TT325344  |  Item #280501  |  Manufacturer Part #T325-3-44

$ 50.27 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #TT325344Item #280501Mfr. Part #T325-3-44

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 50.27 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #TT325544Item #280502Mfr. Part #T325-5-44

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 117.66 /EACH
    Added to your cart. View Cart

Product Details

  • Designed for multi-poise mounting
  • Self-aligning valve with lever action for dead end lockup
  • Durable, corrosion-resistant construction
  • High performance type for pounds to inches reduction
  • Precise regulation from pilot flows to full regulator capacity
  • CSA certified for up to 5-psi inlet pressure
  • Self-aligning valve with lever action for dead end regulator lockup

Specifications

ANSI Specifications: ANSI LC1

Application: [CSST Gas Pipe, Propane, Natural Gas]

Color Finish: Silver

Color Finish Category: Silver Tones

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Height: 4-1/2 in

Material: Steel