1/2 in. NPT 2 psi Steel Pressure Regulator

You last purchased this on
 
Gastite

1/2 in. NPT 2 psi Steel Pressure Regulator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gastite

1/2 in. NPT 2 psi Steel Pressure Regulator

  • Fast #
  • Part #TT325344P
  • Item #1247106
  • Manufacturer Part #T325-3-44P
3.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Self-aligning valve with lever action for dead end lockup
  • Durable, corrosion-resistant construction
  • Designed for multi-poised mounting
  • CSA certified for up to 5-psi inlet pressure
  • Self-aligning valve with lever action for dead end regulator lockup
  • Precise regulation from pilot flows to full regulator capacity
  • High performance type for pounds to inches reduction
  • Requires Certification

Specifications

ANSI:
ANSI LC1
Application:
CSST Gas Pipe, Natural Gas, Propane
BTU:
368
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Fuel Type:
Propane
Height:
4-1/2 in
Material:
Steel
Pressure - Maximum:
2 psi