2-1/8 x 5-3/16 x 5-3/16 in. Gas NPT Supply Box
XR3 Series 2-1/8 x 5-3/16 x 5-3/16 in. Gas NPT Supply Box
Frequently Purchased Together
Product Details
- Shield-to-fitting contact for enhanced continuity
- Tool-less flare design; no special tools are required
- XR3OUTLETBOX creates a secure recessed termination point for connection to moveable appliances
- Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
- All components are fully reusable.
- Self-guiding assembly to ensure a perfectly even flare
- Metal-to-metal seal, with no split rings, O-rings or gaskets
Specifications
- ANSI:
- ANSI B16.33, ANSI LC 1, ANSI Z21.15
- ASME:
- ASME B16.33
- Application:
- Residential
- CSA Certified:
- CSA 2728525
- Collection:
- XR3 Series
- FM Approved:
- No
- Fire Rated:
- No
- Height:
- 5-3/16 in
- Length:
- 2-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Overall Box Size:
- 2-1/8 in x 5-3/16 in x 5-3/16 in
- Pressure - High:
- 25
- Supply Box Connection Type:
- NPT
- Supply Box Type:
- Gas
- Temperature Range:
- -40 to 160 Deg F
- Torque (In-Lbs):
- 35 in-lbs
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Water Hammer Arrestor Included:
- No
- Weight:
- 1.54 lb
- Width:
- 5-3/16 in