1/2 x 6 in. Male Straight Stub-Out
1/2 x 6 in. Male Straight Stub-Out
Frequently Purchased Together
Product Details
- Provides a fixed-point termination for installations where the appliances are not yet installed
- Creates a more polished look to the overall installation
- Reduces the number of joints in the system where contractors typically fabricate “stub-outs” from rigid pipe nipples, elbows and couplings.
- Stub-Out may also be used to pass through joist and wall constructions
Specifications
- ASTM:
- ASTM A-53
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Height:
- 5 in
- Length:
- 6 in
- Material:
- Steel