2 in. Aluminum Tubing Cutter with Flat Roller
Flashshield™ 2 in. Aluminum Tubing Cutter with Flat Roller
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 Roller system for less walking
- Easy to change out wheels
- Ergonomic design
- Specific cutter wheel designed for stainless steel
Documents
Specifications
- Application:
- Stainless Cutting
- Collection:
- Flashshield™
- Color Finish Name:
- Black
- Cutting Capacity:
- 2 in
- GSA Approved:
- No
- Material:
- Aluminum
- Number of Tools Included:
- 1