0 items

Gastite 3/4 in. FNPT R2 Straight Fitting

TXR2FTGFM11

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All components are fully re-useable
  • Compact size and reduced weight
  • Exclusive patented Jacket-Lock fitting eliminates exposed stainless steel beyond the nut
  • Metal-to-metal seal with no split rings O-rings or gaskets
  • Patent-Pending Multi-Point Seal
  • Self-guiding assembly to ensure a perfectly even flare
  • Tool-less flare fitting design

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday