3/4 in. Push-to-Connect x NPT Plastic and Steel Transition Fitting
3/4 in. Push-to-Connect x NPT Plastic and Steel Transition Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Simple assembly
- Uni-body design eliminating external parts
- Cost effective joining
- Meets or exceeds all D.O.T., ASTM and NFPA 58 requirements
- Pressure rating that meets or exceeds the maximum design pressure of the piping system
Specifications
- ANSI:
- ANSI LC1
- Application:
- CSST Gas Pipe, Natural Gas, Propane
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- NPT
- End Connections:
- Push-to-Connect x NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Transition
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Length:
- 9-1/2 in
- Material:
- Plastic, Steel