3/4 in. Jacket Stripper

This product has been replaced by

1/2 in - 3/4 in Jacket Stripper
Gastite 1/2 in - 3/4 in Jacket Stripper
Manufacturer Part #STRP4-8-11
You last purchased this on
 
Gastite

3/4 in. Jacket Stripper

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1/2 in - 3/4 in Jacket Stripper
Gastite 1/2 in - 3/4 in Jacket Stripper
Manufacturer Part #STRP4-8-11
Gastite

3/4 in. Jacket Stripper

  • Fast #
  • Part #TSTRP311
  • Item #5119642
  • Manufacturer Part #STRP3-11
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For cutting and removal of CSST jacket allowing for a clean and proper fitting assembly
  • Requires Certification

Specifications

Cutting Capacity:
3/4 in
Length:
2 in
Material:
Plastic
UL Listed:
No