3/4 in. NPT Flexible Gas Pipe Stub Outlet

You last purchased this on
 
FlashShield+™

3/4 in. NPT Flexible Gas Pipe Stub Outlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
FlashShield+™

3/4 in. NPT Flexible Gas Pipe Stub Outlet

  • Fast #
  • Part #TXR3LAPSTB1111
  • Item #5162374
  • Manufacturer Part #XR3-L-APSTB-11-11
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Approved for Concealed Use
  • Tool-Less Flare Fitting Design
  • Fixed Point Termination with Female XR3 Fitting
  • Fully Reusable Fitting
  • Self-Guiding Fitting Assembly
  • Jacket-LockTM Feature
  • Multi-Point Seal
  • Metal-to-Metal Seal
  • Shield-to-fitting contact for enhanced continuity
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Height:
2-3/4 in
Length:
2-1/4 in
Material:
Brass