Gastite 3/4 in. Stainless Steel Tubing

TS9311B4

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flexibility and durability allows for simple routing through complex building structures and designs
  • Pre-marked by the foot for easy measuring and installation

SPECIFICATIONS

ASTM Specifications
ASTM E-84
CSA Certified
Yes
Color Finish
Yellow
Length
50 ft
Material
Stainless Steel
Maximum Pressure
250 psi
Pipe Tubing Size
3/4 in
Wall Thickness
0.01 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday