3/4 in. Straight Stub-Out
3/4 in. Straight Stub-Out
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Provides a fixed-point termination for installations where the appliances are not yet installed
- Creates a more polished look to the overall installation
- Reduces the number of joints in the system where contractors typically fabricate “stub-outs” from rigid pipe nipples, elbows and couplings.
- Stub-Out may also be used to pass through joist and wall constructions
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Height:
- 5 in
- Length:
- 12 in
- Material:
- Steel