3/4 in. Straight Stub-Out

You last purchased this on
 
Gastite

3/4 in. Straight Stub-Out

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gastite

3/4 in. Straight Stub-Out

  • Fast #
  • Part #T34X6STUB
  • Item #3547326
  • Manufacturer Part #3/4X6STUB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Provides a fixed-point termination for installations where the appliances are not yet installed
  • Creates a more polished look to the overall installation
  • Reduces the number of joints in the system where contractors typically fabricate “stub-outs” from rigid pipe nipples, elbows and couplings.
  • Stub-Out may also be used to pass through joist and wall constructions
  • Requires Certification

Specifications

Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Height:
5 in
Length:
6 in
Material:
Steel