Gastite 3/4 x 1/2 in. Female x MNPT Stub-Out with Female Fitting

TXRAPSTUB11

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Creates a more polished look to the overall installation
  • Provides a fixed-point termination for installations where the appliances are not yet installed
  • Reduces the number of joints in the system where contractors typically fabricate "stub-outs" from rigid pipe nipples elbows and couplings

SPECIFICATIONS

ASTM Specifications
ASTM A-53
End Connection 1
Female
End Connection 2
MNPT
End Connections
Female x MNPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
Height
5-1/4 in
Length
1-1/2 in
Material
Stainless Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday