3/4 x 1/2 in. NPT Reducing Schedule 40 Flexible Gas Pipe Brass Stub-Out
3/4 x 1/2 in. NPT Reducing Schedule 40 Flexible Gas Pipe Brass Stub-Out
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Approved for Concealed Use
- Tool-Less Flare Fitting Design
- Fixed Point Termination with Female XR3 Fitting
- Fully Reusable Fitting
- Self-Guiding Fitting Assembly
- Jacket-LockTM Feature
- Multi-Point Seal
- Metal-to-Metal Seal
- Shield-to-fitting contact for enhanced continuity
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- Height:
- 2-3/4 in
- Length:
- 2-1/4 in
- Material:
- Brass
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 25 psi
- Schedule Class:
- 40