3/8 - 1 in. Cutter with Flat Roller

You last purchased this on
 
Gastite

Shield™ 3/8 - 1 in. Cutter with Flat Roller

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gastite

Shield™ 3/8 - 1 in. Cutter with Flat Roller

  • Fast #
  • Part #TGTCUTTERSM2
  • Item #5162391
  • Manufacturer Part #GTCUTTER-SM2
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Create clean cuts for optimal flaring of tubing
  • Ergogenic Design
  • fitted with cutting wheels designed to cut stainless steel,
  • Specific Cutter Wheel designed for stainless steel
  • Easy to change out wheels
  • Four Roller System for less walking
  • Requires Certification

Specifications

Application:
Stainless Steel
Collection:
Shield™
Color Finish Name:
Black
Cutting Capacity:
3/8 in - 1 in
Length:
7 in
Material:
Aluminum, Steel
UL Listed:
No
Width:
5 in