0 items

Gastite Female Coupling

TXR2CPL

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-240
End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Malleable Iron
Maximum Pressure
5 psi
Maximum Temperature
400
Size
1/2 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday