Gastite Female Stainless Steel Flexible Gas Pipe Stub-Out

TXRLAPSTUB

Manufacturer Part #: XR-L-APSTUB-11-11

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Creates a more polished look to the overall installation
  • Provides a fixed-point termination for installations where the appliances are not yet installed
  • Reduces the number of joints in the system where contractors typically fabricate "stub-outs" from rigid pipe nipples elbows and couplings

SPECIFICATIONS

ASTM Specifications
ASTM A-53
End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Length
2-1/4 in
Material
Stainless Steel

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday