1/2 x 3/4 x 30 in. Push-to-Connect x NPT SDR 7 Polyethylene and Copper Riser with Reducing Coupling
FlashShield™ 1/2 x 3/4 x 30 in. Push-to-Connect x NPT SDR 7 Polyethylene and Copper Riser with Reducing Coupling
Frequently Purchased Together
Product Details
- Casing is TIG welded to adapter which provides a stronger and higher quality weld joint
- Casing wall thickness exceeds ASTM requirements
- Adapter machined from solid bar stock; not welded
- Bending performed through roll bending as opposed to rotary bending
- Every part is leak tested
Specifications
- ASME:
- ASME DB31
- ASTM:
- ASTM D-2513
- Application:
- Polyethylene Pipe
- CSA Certified:
- CSA B137.4
- Clean Bagged:
- No
- Collection:
- FlashShield™
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- NPT
- End Connections:
- Push-to-Connect x NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Coupling, Reducing, Riser
- IAPMO Listed -:
- Yes
- Length:
- 30 in
- Material:
- Plastic, Copper
- Material Type:
- Polyethylene
- Schedule Class:
- SDR 7
- Weight:
- 5 lb