1-1/2 x 12 in. Domestic Metal and Steel Riser Bracket
FlashShield™ 1-1/2 x 12 in. Domestic Metal and Steel Riser Bracket
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Support bracket for under ground risers
Specifications
- ASTM:
- ASTM D-2513
- Application:
- Gas, Polyethylene Pipe
- Collection:
- FlashShield™
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Bracket, Straight
- Height:
- 4-1/2 in
- Length:
- 12 in
- Material:
- Metal, Steel
- Origin:
- Domestic
- Weight:
- 4 lb
- Width:
- 6-1/2 in