Gastite

Flashshield™ 1 in. 304 and 321 Stainless Steel Tubing

Part #TFS16  |  Manufacturer Part #FS-16

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Only CSST to provide protection from electrical system faults & lightning threats
  • Listed to ANSI LC1 and ICC-ES PMG LC1027
  • Metallically-Shielded CSST
  • Insulative Outer Jacket provides protection from electrical system faults
  • Corrosion tested and approved
  • Flexibility and durability allows for simple routing through complex building structures and designs
  • Annealed 304 stainless steel makes tubing more flexible than brands not heat-treated
  • Pre-marked by the foot for easy measuring and installation
  • Highest lightning resistivity

Specifications

ASTM Specifications: ASTM A-240

Application: Supply Pipe

CSA Certified: Yes

Collection: Flashshield™

FM Approved: No

IAPMO Listed: Yes

Length: 1 ft

Material: Stainless Steel

Material Type: 304

Pipe Tubing Size: 1 in

Pipe Wall Type: Corrugated

Type: TFS16

UL Listed: Yes