Galvanized Steel and Metal Manifold Mounting Kit for Gastite Portland 4/5 Manifold

You last purchased this on
 
Gastite

FlashShield® Galvanized Steel and Metal Manifold Mounting Kit for Gastite Portland 4/5 Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gastite

FlashShield® Galvanized Steel and Metal Manifold Mounting Kit for Gastite Portland 4/5 Manifold

  • Fast #
  • Part #TMBRACE3
  • Item #3547395
  • Manufacturer Part #MBRACE-3
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • MBRACE-1 mounting kit made of 16 gauge galvanized sheet metal
  • Fits 3-PORTMAN, 3-PORTMAN-1, 4-PORTMAN, 5-PORTMAN and 111596-08
  • Manifold bracket provides mounting platform for manifolds, supplied with adhesive port labeling
  • 4-PORTMAN-3 requires installer supplied mounting brackets
  • Fits 5-PORTMAN-1, 5-PORTMAN-2, 5-PORTMAN-3 and 4-PORTMAN-2
  • MBRACE-3 mounting kit made of 14 gauge galvanized sheet metal
  • Requires Certification

Specifications

ANSI:
ANSI LC1
Application:
CSST Gas Pipe, Natural Gas, Propane
Coating:
Galvanized
Collection:
FlashShield®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
4 in
Length:
8-1/2 in
Material:
Metal
Product Type:
Bracket, Manifold