0 items

Gastite Gas Regulator Valve

T3005NG

Valve Size

Starting at $82.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with natural gas
  • Internal vent limiter: non removable, for indoor and outdoor installations
  • Multi-position mounting while maintaining vent limiting device
  • No largest single appliance restrictions
  • No need to run vents to the outdoors (with local code approval)
  • Tested and listed to ANSI Z21.80 Standard
  • Vent orifice protective cap included

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Length
6 in
Material
Steel
Maximum Pressure
5 psi
UL Listed
No
Valve Size
1/2 in
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday